Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Max. Number Zones 96

  • Mfr # GEM-P9600

  • Zoro # G1593151


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Wireless Receivers Supported
4
Max. Number Outputs
6
Max. Number Event Logs
800
Max. Number Zones
96
Max. Number Areas
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-P9600
Zoro #
G1593151
UPC #
785026020385
Country of Origin
Dominican Republic

Details

Item
Control Panel
Number of Wireless Receivers Supported
4
Max. Number Outputs
6
Max. Number Event Logs
800
Max. Number Zones
96
Max. Number Areas
8
Auto Disarm
Yes
Max. Number Wireless Points
96
Auto Arm
Yes
Input Power
16.5
Max. Number Event Schedules
255
Max. Number Wireless Keyfobs
16
Max. Number User Codes
96
Number of Zones - Maximum
96
Number of User Codes - Maximum
96
Number of Areas - Maximum
8
Number of Event Schedules - Maximum
255
Voltage
16.5 V AC
Number of Wireless Key Fobs - Maximum
16
Product Type
Control Panel
Compatible Manufacturer Part Number
GEM-K1CA, GEM-K2AS, GEM-K3DGTL, GEM-K4/K4RF, GEM-RP2ASe2, GEM-RP3DGTL, RP1CAe2
Number of Wireless Points - Maximum
96
Number of Wireless Receivers - Maximum
4
Compatible Product Type
Keypad
Automatic Arming
Auto Arm, Auto Disarm
Number of Outputs - Maximum
96
Number of Event Logs - Maximum
800
Features
Fuseless, Maintenance-Free Operation

Description

Control Panel, Max. Number Zones 96, Max. Number User Codes 96, Max. Number Event Logs 800, Max. Number Areas 8, Max. Number Outputs 6, Max. Number Event Schedules 255, Number of Wireless Receivers Supported 4, Max. Number Wireless Points 96, Max. Number Wireless Keyfobs 16, Auto Arm Yes, Auto Disarm Yes, Input Power 16.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.