GEMINI Transmitter, White, For Window, Door
Mfr # GEM-TRANS2
Zoro # G1593048
product price: $46.79
/eaKey Features
For Use With
Door, Window
Includes
Magnet, Reed Switch, Tamper, Terminals
Features
Reversible Mounting Position for Left or Right Handed Operation
Color
White
Product Type
Entry Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEM-TRANS2
Zoro #
G1593048
UPC #
785026020460
Country of Origin
Dominican Republic
Details
Item
Transmitter
For Use With
Door, Window
Includes
Magnet, Reed Switch, Tamper, Terminals
Features
Reversible Mounting Position for Left or Right Handed Operation
Color
White
Product Type
Entry Sensor
Application
Residential, Commercial, Industrial, Institution, Window, Door
Battery Chemistry
Lithium
Compatible with Brand
Gemini, NAPCO
Batteries Included
Batteries Included
Description
Transmitter, For Use With Door, Window, Features Reversible Mounting Position for Left or Right Handed Operation, Includes Magnet, Reed Switch, Tamper, Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.