Heat Detector, White, For Gemini Panels
Mfr # GEM-HEAT
Zoro # G1593501
product price: $63.79
/eaKey Features
Power Source
Removable Battery
Maximum Operating Temperature
135 Degrees F
Features
Wireless
Includes
Mounting Plate
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEM-HEAT
Zoro #
G1593501
UPC #
785026033774
Country of Origin
Dominican Republic
Details
Item
Rate/Rise Heat Detector
Power Source
Removable Battery
Maximum Operating Temperature
135 Degrees F
Features
Wireless
Includes
Mounting Plate
Color
White
For Use With
Gemini Panels
Compatible With
Gemini Panels
Detects
Heat
Battery Chemistry
Lithium
Includes Mounting Hardware
Yes
Detector Type
Heat Detector
Description
Rate/Rise Heat Detector, For Use With Gemini Panels, Features Wireless, Includes Mounting Plate, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.