Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrusion System Keypads, 5-7/8" W, LCD

  • Mfr # GEM-RP8

  • Zoro # G1593300


product price: $65.59
/ea

Key Features

For Use With
Gem-P800/801 Series
Keypad Width
5 7/8 in
Programmable Panic Buttons
Yes
Keypad Height
4 3/8 in
Talking Voice Prompts
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-RP8
Zoro #
G1593300
UPC #
785026023164
Country of Origin
Dominican Republic

Dimensions

Keypad Width
5 7/8 in
Keypad Height
4 3/8 in
Keypad Depth
1 1/16 in
Overall Length
1 1/8 in
Overall Width
5 7/8 in
Overall Height
4 3/8 in

Details

Item
Intrusion System Keypads
For Use With
Gem-P800/801 Series
Programmable Panic Buttons
Yes
Talking Voice Prompts
No
Stay/Away Buttons
No
Wireless Signal Indicator
No
Keypad Display Type
LCD
Integral Zone Expander
Yes
Product Type
Keypad
Stay/Away Mode
No
Compatible Manufacturer Part Number
GEM-P800
Voice Prompt
No
Panic Buttons
Yes

Description

Intrusion System Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LCD, Integral Zone Expander Yes, For Use With Gem-P800/801 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.