Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP1000ELCD
Zoro #
G1593431
UPC #
785026009175
Country of Origin
Dominican Republic
Dimensions
Keypad Width
5 7/8 in
Keypad Depth
1 1/16 in
Keypad Height
4 3/8 in
Details
Item
Intrusion System Custom Keypads
For Use With
Magnum Series
Keypad Display Type
LCD
Talking Voice Prompts
No
Programmable Panic Buttons
Yes
Wireless Signal Indicator
No
Stay/Away Buttons
No
Integral Zone Expander
No
Description
Intrusion System Custom Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LCD, Integral Zone Expander No, For Use With Magnum Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.