Intrusion System Keypads, 5-7/8" W, LED
Mfr # RP1054E
Zoro # G1604047
product price: $107.99
/ea
Free Shipping & Returns
Key Features
For Use With
Magnum Series
Keypad Depth
1 1/16 in
Programmable Panic Buttons
Yes
Keypad Width
5 7/8 in
Keypad Height
4 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP1054E
Zoro #
G1604047
UPC #
785026009458
Country of Origin
Dominican Republic
Dimensions
Keypad Depth
1 1/16 in
Keypad Width
5 7/8 in
Keypad Height
4 3/8 in
Overall Length
1 1/8 in
Overall Height
4 3/8 in
Overall Width
5 7/8 in
Details
Item
Intrusion System Digital Keypads
For Use With
Magnum Series
Programmable Panic Buttons
Yes
Stay/Away Buttons
No
Integral Zone Expander
No
Wireless Signal Indicator
No
Keypad Display Type
LED
Talking Voice Prompts
No
Product Type
Keypad
Panic Buttons
Yes
Voice Prompt
No
Stay/Away Mode
No
Description
Intrusion System Digital Keypads, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LED, Integral Zone Expander No, For Use With Magnum Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.