Low Transmitter, White, For Window, Door
Mfr # GEM-TRANSLP
Zoro # G1592993
product price: $41.15
/eaKey Features
For Use With
Door, Window
Height (In.)
2 1/2 in
Includes
Mounting Plate, Screws
Color
White
Features
Internal Reed Switch, Tamper Supervised
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GEM-TRANSLP
Zoro #
G1592993
UPC #
785026089238
Country of Origin
Dominican Republic
Dimensions
Height (In.)
2 1/2 in
Depth (In.)
2/5 in
Width (In.)
1 in
Details
Item
Low Profile Transmitter
For Use With
Door, Window
Includes
Mounting Plate, Screws
Color
White
Features
Internal Reed Switch, Tamper Supervised
Product Type
Entry Sensor
Application
Door, Window
Batteries Included
Batteries Included
Compatible with Brand
Gemini, NAPCO
Battery Chemistry
Lithium
Description
Low Profile Transmitter, For Use With Door, Window, Features Internal Reed Switch, Tamper Supervised, Includes Mounting Plate, Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.