Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
816PERFPAK
Zoro #
G1592801
UPC #
785026036065
Country of Origin
Dominican Republic
Dimensions
Keypad Height
4 3/8 in
Keypad Depth
1 1/16 in
Keypad Width
5 7/8 in
Overall Width
5 7/8 in
Overall Length
1 1/8 in
Overall Height
4 3/8 in
Details
Item
Panel Pack
For Use With
Gemini Series RP3DGTL
Keypad Display Type
LED
Talking Voice Prompts
No
Programmable Panic Buttons
Yes
Integral Zone Expander
No
Stay/Away Buttons
Yes
Wireless Signal Indicator
No
Product Type
Keypad
Stay/Away Mode
Yes
Compatible Manufacturer Part Number
GEM-K1CA, GEM-K2AS, GEM-K3DGTL, GEM-K4/K4RF, GEM-RP1CAe2, GEM-RP2ASe2, GEM-RP3DGTL
Panic Buttons
Yes
Compatible Product Type
Alphanumeric Keypads, Door Style Keypad, Intrusion System Digital Keypad, Intrusion System Keypad, Wireless Intrusion Keypad
Voice Prompt
No
Description
Panel Pack, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons Yes, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LED, Integral Zone Expander No, For Use With Gemini Series RP3DGTL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.