Zoro Homepage

Panel Pack, 5-7/8"W, LED

  • Mfr # 816PREMPAK

  • Zoro # G1592777


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gemini Series RP1CAE2
Talking Voice Prompts
No
Keypad Height
4 3/8 in
Wireless Signal Indicator
No
Keypad Depth
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816PREMPAK
Zoro #
G1592777
UPC #
785026038489
Country of Origin
Dominican Republic

Dimensions

Keypad Height
4 3/8 in
Keypad Depth
1 1/16 in
Keypad Width
5 7/8 in
Overall Width
5 7/8 in
Overall Length
1 1/8 in
Overall Height
4 3/8 in

Details

Item
Panel Pack
For Use With
Gemini Series RP1CAE2
Talking Voice Prompts
No
Wireless Signal Indicator
No
Keypad Display Type
LCD
Stay/Away Buttons
No
Integral Zone Expander
No
Programmable Panic Buttons
Yes
Product Type
Keypad
Stay/Away Mode
No
Compatible Product Type
Alphanumeric Keypads, Door Style Keypad, Intrusion System Digital Keypad, Intrusion System Keypad, Wireless Intrusion Keypad
Panic Buttons
Yes
Compatible Manufacturer Part Number
GEM-K1CA, GEM-K2AS, GEM-K3DGTL, GEM-K4/K4RF, GEM-RP1CAe2, GEM-RP2ASe2, GEM-RP3DGTL
Voice Prompt
No

Description

Panel Pack, Wireless Signal Indicator No, Programmable Panic Buttons Yes, Talking Voice Prompts No, Stay/Away Buttons No, Keypad Width 5 7/8 in, Keypad Depth 1 1/16 in, Keypad Height 4 3/8 in, Keypad Display Type LCD, Integral Zone Expander No, For Use With Gemini Series RP1CAE2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.