Zoro Homepage

Pir Sensor, White, For Gemini Panels

  • Mfr # GEM-PIRPET

  • Zoro # G1593720


product price: $128.99
/ea
Free Shipping & Returns

Key Features

For Use With
Gemini Panels
Includes
Mounting Screws
Color
White
Features
Auto Temperature Compensation, Signal Selective Processing
Product Type
Motion Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-PIRPET
Zoro #
G1593720
UPC #
785026042486
Country of Origin
Dominican Republic

Dimensions

Overall Depth
1 1/2 in
Overall Width
2 1/2 in
Overall Height
4 1/2 in

Details

Item
Wireless PIR Sensor
For Use With
Gemini Panels
Includes
Mounting Screws
Color
White
Features
Auto Temperature Compensation, Signal Selective Processing
Product Type
Motion Sensor
Compatible with Brand
Gemini, NAPCO
Batteries Included
Batteries Included
Battery Chemistry
Lithium
Operating Temperature - Minimum
32 Degrees F
Number of Batteries Required
2
Operating Temperature - Maximum
122 Degrees F

Description

Wireless PIR Sensor, For Use With Gemini Panels, Features Auto Temperature Compensation, Signal Selective Processing, Includes Mounting Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.