Zoro Homepage

Receiver Module, White, For Gemini Panels

  • Mfr # GEM-RECV32

  • Zoro # G1592978


product price: $59.29
/ea

Key Features

For Use With
Gemini Panels
Height (In.)
3 3/5 in
Features
(32) Point, Wireless
Color
White
Width (In.)
6 4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-RECV32
Zoro #
G1592978
UPC #
785026082536
Country of Origin
Dominican Republic

Dimensions

Height (In.)
3 3/5 in
Width (In.)
6 4/5 in
Depth (In.)
1 1/2 in

Details

Item
Wireless Receiver
For Use With
Gemini Panels
Features
(32) Point, Wireless
Color
White
Product Type
Wireless Receiver
Application
Transmitter, Control Panel
Compatible with Manufacturer Model Number
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255
Compatible Manufacturer Part Number
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255
Compatible with Mfr. Model No.
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255
For Use with Mfr Model Number
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255
Compatible Manufacturer Model Number
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255
For Use With Mfr. Model Number
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255
Compatible with Manufacturer Model No.
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255
Compatible Pump Manufacturer Part Number
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255
Compatible Mfr. Model Number
GEM-P1632, GEM-P1664, GEM-P3200, GEM-P816, GEM-P9600, GEM-X255

Description

Wireless Receiver, Features (32) Point, Wireless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.