Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Napco Smoke Detector, 5" Depth FW4-H

Smoke Detector, 5" Depth (Discontinued)

  • Mfr # FW4-H
  • Zoro # G1593477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW4-H
Zoro #
G1593477
UPC #
785026057312
Country of Origin
Dominican Republic

Dimensions

Height (In.)
6-1/2
Length (In.)
6-1/2
Tube Length (Ft.)
1
Duct Width (Ft.)
1 to 10
Width (In.)
6-1/2
Depth (In.)
5

Details

Item
Smoke Detector
Type
Marked Fire
Mounting
Surface
Finish
Smooth
Includes
(4) Heat Wires
Coverage (Square-Ft.)
900
Standby Current (uA)
0
Ambient Temp. Limits (F)
-13 to 150
Air Velocity (FPM)
100 to 4000

Description

Smoke Detector, Marked Fire, Finish Smooth, Surface Mounting, Standby Current (uA) 0, Depth (In.) 5, Height (In.) 6-1/2, Length (In.) 6-1/2, Tube Length (Ft.) 1, Width (In.) 6-1/2, Duct Width (Ft.) 1 to 10, Ambient Temp. Limits (F) -13 to 150, Coverage (Square-Ft.) 900, Air Velocity (FPM) 100 to 4000, Includes (4) Heat Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.