Universal Keypad Surface, 1/2" Depth
Mfr # RPB-3-RED
Zoro # G1593468
product price: $21.99
/eaKey Features
Height (In.)
5 in
Length (In.)
5 in
Mounting
Surface
Finish
Smooth
Includes
Mount Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPB-3-RED
Zoro #
G1593468
UPC #
785026009120
Country of Origin
Dominican Republic
Dimensions
Height (In.)
5 in
Length (In.)
5 in
Tube Length (Ft.)
1 ft
Width (In.)
6 in
Depth (In.)
1/2 in
Duct Width (Ft.)
1 to 10 ft
Overall Width
6 in
Overall Length
5 in
Overall Height
5 in
Details
Item
Universal Keypad Surface
Mounting
Surface
Finish
Smooth
Includes
Mount Board
Standby Current (uA)
0 uA
Type
Marked Fire
Ambient Temp. Limits (F)
-13 Degrees to 150 Degrees F
Air Velocity (FPM)
0 to 2000 fpm
Product Type
Universal Keypad Surface
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
150 Degrees F
Description
Universal Keypad Surface, Marked Fire, Finish Smooth, Surface Mounting, Standby Current (uA) 0 uA, Depth (In.) 1/2 in, Height (In.) 5 in, Length (In.) 5 in, Tube Length (Ft.) 1 ft, Width (In.) 6 in, Duct Width (Ft.) 1 to 10 ft, Ambient Temp. Limits (F) -13 Degrees to 150 Degrees F, Air Velocity (FPM) 0 to 2000 fpm, Includes Mount Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.