Shop NAPIER

19100 10 x 10 ft. Backroadz SUV Tent

  • Mfr # 19100
  • Zoro # G803893257

product price: 
$
328.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19100
Zoro #
G803893257
UPC #
774803191004
Country of Origin
China

Description

Like you, the Backroadz SUV Tent was built for the outdoors. The vehicle sleeve provides quick, weather and bug proof access to your cargo area, all within arms reach from inside the tent. The SUV Tent is the perfect addition to your trip to the trails, the track, or wherever you may trek.

Napier Outdoors is excited to unveil a fresh new look for the Backroadz SUV Tent! The Backroadz SUV Tent 19100 features earth tones of green and grey, storm flaps built into the windows for privacy and additional weather protection, and a spacious size increase. The Backroadz SUV Tent secures to the cargo area of your vehicle, allowing for easy access, extra storage and ultimate comfort.

Features
  • Vehicle sleeve designed to accommodate all CUV’s, SUV’s and Minivans
  • Connects to the cargo area of your vehicle, creating additional sleeping or storage space
  • Spacious 10’ x 10’ ground tent with over 7’ of headroom; sleeps up to 5 adults
  • Large door with storm flap for weather protection and privacy
  • 3 mesh windows with storm flaps and wide entrance offer optimal ventilation
  • Keep organized with an internal gear pocket and lantern holder
  • Includes carrying bag for storage
Specifications
  • Capacity: 4-5 plus 2 in the cargo
  • Center Height: 7'
  • Color: Grey & Green
  • No. of Doors: 1
  • No. of Windows: 3
  • No. of Poles: 2 shock-corded fiberglass poles
  • Storm Flaps: Yes- Door and windows
  • Water Proofing: 800mm PU coating
  • Tent Material: 68D 185T Polyester Taffeta
  • Floor Material: Polyethylene
  • Awning: No
  • Use: 3 Seasons- Spring, Summer, Fall
  • Storage: Gear Pocket and Lantern Holder
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.