Shop NAPIER
Create Account
Sportz SUV Tent
- Mfr # 82000
- Zoro # G103893247
product price:
$
459.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82000
- Zoro #
- G103893247
- UPC #
- 774803820003
- Country of Origin
- China
Description
The wraps around the cargo area of your vehicle allowing you total access for additional sleeping spaces or for storing gear. No more having to unzip and zip tent doors and open and close vehicle doors to get something you need from your vehicle.
FeaturesSize and Versatility
- Roomy 9 x 9 ft. tent sleeps 4-5 people
- Plenty of headroom with over 7 ft. in the center and 6 ft. at the corners
- Attach to your vehicle to use the cargo area for storage or sleeping spaces
- Easily adjust the vehicle sleeve for a custom fit to your vehicle
- Transform the vehicle tent into a ground tent by fully removing the vehicle sleeve
- Removable screen room allows you the flexibility to remove it when not in use
- New Steel and fiberglass pole structure for strength and stability
- New Bathtub style floor for superb water resistanting
- New GoBe Dry ultimate rain protection system
- Full length tape seamed rain fly with a 6 Ft x 6 Ft awning for shade
- Storm flaps in windows and screen room for protection and privacy
- Guy rope lead outs for add stability
- 2 inside gear pockets for storing items
- Lantern holder and gear loft hanging from ceiling
- New Expandable carrying bag for storage
- 2 large entrance doors and 3 no-see-um mesh windows
- Cyclone Venting system and 2 skylights for superb ventilation
- Made of high quality polyester taffeta
- Shock-corded fiberglass and steel pole structure
- Capacity - 5-6 Plus 2 in cargo area
- Window Material - Polyester mesh
- Item Weight - 53 lbs
- Number of Poles - 6 steel and 5 fiberglass and 2 Steel awning poles
- Product Dimension - 32 x 14 x 14 in.
- Number of Doors - 2
- Area - 100 sq. ft.
- Number of Skylights - 2
- Floor Material - Woven polyethylene
- Storage - 2 pockets and gear loft
- Tent and Fly Material - 1200 PU Polyester taffeta
- Use - 3 season
- Vehicle Sleeve Material - 1200 PU
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.