Zoro Homepage

KS7195NL Water Filtration Faucet

  • Mfr # KS7195NL

  • Zoro # G3070123


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Faucet Operation
Manual
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7195NL
Zoro #
G3070123
UPC #
663370099403
Country of Origin
Taiwan, Province of China

Details

Item
KS7195NL Water Filtration Faucet
Mounting Hole Center to Center
Single Hole Only
Number of Handles
1
Number of Holes
1
Faucet Operation
Manual
Finish
Oil Rubbed Bronze
Handle Type
Lever Handle

Description

Item KS7195NL Water Filtration Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.