Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nascar Safety Glasses, GT(TM), Blue Mirror Scratch-Resistant Lens, Polycarbonate, Gray 05328524

Safety Glasses, GT(TM), Blue Mirror Scratch-Resistant Lens, Polycarbonate, Gray (Discontinued)

  • Mfr # 05328524
  • Zoro # G4261756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05328524
Zoro #
G4261756
UPC #
792360320057
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Color
Gray
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Ultra Flexible Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
GT(TM)
Photochromatic Lens
No
Gender
Unisex
UV Protection
99.99% UVA/UVB
Metal Detectable
No
X-Ray Detectable
No

Description

Safety Glasses, Series GT(TM), Gender Unisex, Lens Color Blue Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Frame Color Gray, Eyewear Size Universal, Frame Material Ultra Flexible Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Rubberized, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.