Zoro Homepage

Bib Apron, Nylon, Polyurethane, Blue, 45 in, Universal

  • Mfr # A601EB

  • Zoro # G9348631


product price: $33.29
/ea

Key Features

Color
Blue
Material
Nylon, Polyurethane
Named Size
Universal
Width
35 in
Overall Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A601EB
Zoro #
G9348631
UPC #
-
Country of Origin
United States

Dimensions

Named Size
Universal
Width
35 in
Overall Length
45 in

Details

Item
Bib Apron
Color
Blue
Material
Nylon, Polyurethane
Closure Type
Ties
ANSI/ISEA Puncture Level
0
Fabric Weight
4.5 oz
Number of Pockets
0
ANSI/ISEA Abrasion Level
0
Number of Outside Pockets
0
Apron Type
Bib Apron
Waist Closure
Ties

Description

Bib Apron, Material Nylon, Polyurethane, Waist Closure Ties, Fabric Weight 4.5 oz, Apron Type Bib Apron, Number of Outside Pockets 0, Color Blue, Length 45 in, Width 35 in, Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.