Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Overalls, PVC, Green, 2XL

  • Mfr # 52TG2X

  • Zoro # G7289434


product price: $55.79
/ea

Key Features

Color
Green
Material
PVC
Named Size
2XL
Thickness
45mil
Length
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52TG2X
Zoro #
G7289434
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Named Size
2XL
Thickness
45mil
Length
29

Details

Item
Bib Overalls
Color
Green
Material
PVC

Description

Bib Overalls, Material PVC, Size 2XL, Color Green, Thickness 45mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.