Bib Overalls, PVC, Green, 3XL
Mfr # 52TG3X
Zoro # G7289355
product price: $58.69
/eaKey Features
Color
Green
Material
PVC
Named Size
3XL
Thickness
45mil
Length
29
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52TG3X
Zoro #
G7289355
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Named Size
3XL
Thickness
45mil
Length
29
Details
Item
Bib Overalls
Color
Green
Material
PVC
Description
Bib Overalls, Material PVC, Size 3XL, Color Green, Thickness 45mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.