Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Overalls, PVC, Green, L

  • Mfr # 52TGL

  • Zoro # G7289407


product price: $44.19
/ea

Key Features

Color
Green
Material
PVC
Named Size
L
Thickness
45mil
Length
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52TGL
Zoro #
G7289407
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Named Size
L
Thickness
45mil
Length
29

Details

Item
Bib Overalls
Color
Green
Material
PVC

Description

Bib Overalls, Material PVC, Size L, Color Green, Thickness 45mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.