Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nasco Carrying Rack, 6 Slot B01048WA

Carrying Rack, 6 Slot (Discontinued)

  • Mfr # B01048WA
  • Zoro # G9494275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B01048WA
Zoro #
G9494275
UPC #
-
Country of Origin
United States

Dimensions

Height
13 3/4 in
Width
9 1/4 in

Details

Item
Carrying Rack
For Use With
13, 24, 27, 36, 42, 69
Number of Compartments
6

Description

Item Carrying Rack, Number of Compartments 6, Height 13 3/4 in, Width 9 1/4 in, For Use With 13, 24, 27, 36, 42, 69

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.