Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Splash Jacket, 2XL, PVC/Polyester

  • Mfr # 52JG2

  • Zoro # G9348911


product price: $51.39
/ea

Key Features

Color
Green
Material
Polyester
Closure Type
Snaps
Gender
Unisex
Resists
Water, Chemicals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52JG2
Zoro #
G9348911
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Fits Chest Size
52 in to 54 in
Thickness
0.50mm
Length
30 in
Overall Length
29 in
Named Size
2XL
Chest Size - Maximum
54 in
Chest Size - Minimum
52 in

Details

Item
Chemical Splash Jacket
Color
Green
Material
Polyester
Closure Type
Snaps
Gender
Unisex
Resists
Water, Chemicals
Fabric Weight
12 oz
Standards
ISO 9001:2015
Seam Style
Welded
Number of Inside Pockets
0
Number of Outside Pockets
0
Attached Hood
No
Wrist Closure
Open
Material Coating
PVC
Product Type
Jacket
Coating Material
PVC
Includes Hood
No

Description

Chemical Splash Jacket, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 52 in, Closure Type Snaps, Color Green, Gender Unisex, Material Polyester, Material Coating PVC, Named Size 2XL, Overall Length 29 in, Product Type Jacket, Seam Style Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.