This item is Discontinued.

Nasco Flame Resistant Jacket Liner, Black, Nomex(R), M FLC3000JB102M

Flame Resistant Jacket Liner, Black, Nomex(R), M (Discontinued)

  • Mfr # FLC3000JB102M
  • Zoro # G2943236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC3000JB102M
Zoro #
G2943236
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M
Length
29 in

Details

Item
Flame-Resistant Jacket Liner
Color
Black
Fabric Weight
5.25 oz
Standards
ASTM F1506, F2733, NFPA 70E
ATPV Rating
17.0 cal/cm2
For Use With
Jacket No. 5503JNFO102M
Closure Type
Zipper
Material
Nomex(R)
Number of Outside Pockets
2

Description

Flame-Resistant Jacket Liner, Black, Size M, Fits Chest Size 38 In. to 40 In., Length 29 In., Fabric Weight 5.25 oz., Material Nomex(R), Closure Type Zipper, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, Standards ASTM F1506, F2733, NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.