Flame Resistant Jacket Liner, Black, Nomex(R), 3XL

NASCO| Zoro #: G2234976| Mfr #: FLC3000JB1023

$236.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hazard Risk Category (HRC): 2
Size: 3XL
Length: 29"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2234976 Mfr #: FLC3000JB1023
Hazard Risk Category (HRC): 2Size: 3XL
Length: 29"Material: Nomex(R)
For Use With: Jacket No. 5503JNFO1023Color: Black
Standards: ASTM F1506, F2733, NFPA 70EClosure Type: zipper
Fits Chest Size: 54" to 56"Number of Outside Pockets: 2
Item: Flame-Resistant Jacket LinerATPV Rating:
Fabric Weight: 5.25 oz.Country of Origin (subject to change): United States

Description

Flame-Resistant Jacket Liner, Black, Size 3XL, Fits Chest Size 54 to 56 In., Length 29 In., Fabric Weight 5.25 oz., Material Nomex(R), Closure Type Zipper, Number of Outside Pockets 2, Hazard Risk Category (HRC) 2, For Use With Jacket No. 5503JNFO1023, Standards ASTM F1506, F2733, NFPA 70E

Reviews