Flame Resistant Jacket Liner, Black, Nomex(R), 4XL (Discontinued)
- Mfr # FLC3000JB1024
- Zoro # G2920522
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLC3000JB1024
Zoro #
G2920522
UPC #
-
Country of Origin
United States
Dimensions
Size
4XL
Length
29 in
Details
Item
Flame-Resistant Jacket Liner
ATPV Rating
17.0 cal/cm2
Color
Black
Material
Nomex(R)
Closure Type
Zipper
Fabric Weight
5.25 oz
Standards
ASTM F1506, F2733, NFPA 70E
Number of Outside Pockets
2
Description
ATPV Rating 17.0 cal/cm2, Color Black, Fabric Weight 5.25 oz, Closure Type Zipper, Flame-Resistant Jacket Liner, Length 29 in, Number of Outside Pockets 2, Size 4XL, Standards ASTM F1506, F2733, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.