Flame-Resist Jacket Liner, Gray, 2XL, HRC 4 (Discontinued)
- Mfr # LIN5200JGR1022
- Zoro # G1433923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIN5200JGR1022
Zoro #
G1433923
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Length
29 in
Size - Body Type
Regular
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Details
Color
Gray
Item
FR Liner
Arc Flash PPE Category
4
ATPV Rating
50 cal/sq cm
Closure Type
Zipper
Material
Thinsulate(TM)
Fabric Weight
5.25 oz
Number of Outside Pockets
2
Standards
ASTM F1506, F2733, NFPA 70E
Total Number of Pockets
2
Garment Type
Jacket
Color Family
Gray
Lg. Type
Hip Length
Description
ATPV Rating 50 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 5.25 oz, Closure Type Zipper, FR Liner, Length 29 in, Material Trade Name Thinsulate(TM), Maximum Chest Size 52 in, Minimum Chest Size 50 in, Number of Outside Pockets 2, Size 2XL, Standards ASTM F1506, F2733, NFPA 70E, Total Number of Pockets 2, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.