Flame-Resist Jacket Liner, Gray, 3XL, HRC 4 (Discontinued)
- Mfr # LIN5200JGR1023
- Zoro # G0720413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIN5200JGR1023
Zoro #
G0720413
UPC #
-
Country of Origin
United States
Dimensions
Size
3XL
Length
29 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Size - Body Type
Regular
Details
Item
FR Liner
Color
Gray
Arc Flash PPE Category
4
ATPV Rating
50 cal/sq cm
Closure Type
Zipper
Material
Thinsulate(TM)
Fabric Weight
5.25 oz
Standards
ASTM F1506, F2733, NFPA 70E
Number of Outside Pockets
2
Total Number of Pockets
2
Garment Type
Jacket
Material (Weight)
Thinsulate(TM) ( 5.25 oz )
Garment Material
Thinsulate(TM)
Lg. Type
Hip Length
Fabric Wt
Lightweight
Color Family
Gray
Description
ATPV Rating 50 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 5.25 oz, Closure Type Zipper, FR Liner, Length 29 in, Material Trade Name Thinsulate(TM), Maximum Chest Size 56 in, Minimum Chest Size 54 in, Number of Outside Pockets 2, Size 3XL, Standards ASTM F1506, F2733, NFPA 70E, Total Number of Pockets 2, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.