Flame Resistant Jacket Liner, Gray, Thinsulate(TM), S (Discontinued)
- Mfr # LIN5200JGR102S
- Zoro # G3302424
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIN5200JGR102S
Zoro #
G3302424
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Length
29 in
Minimum Chest Size
34 in
Size - Body Type
Regular
Maximum Chest Size
36 in
Details
Item
FR Liner
Color Family
Gray
ATPV Rating
50 cal/sq cm
Arc Flash PPE Category
4
Color
Gray
Material
Thinsulate(TM)
Closure Type
Zipper
Fabric Weight
5.25 oz
Standards
ASTM F1506, F2733, NFPA 70E
Number of Outside Pockets
2
Total Number of Pockets
2
Garment Type
Jacket
Lg. Type
Hip Length
Material (Weight)
Thinsulate(TM) ( 5.25 oz )
Fabric Wt
Lightweight
Garment Material
Thinsulate(TM)
Description
ATPV Rating 50 cal/sq cm, Arc Flash PPE Category 4, Color Gray, Fabric Weight 5.25 oz, Closure Type Zipper, FR Liner, Length 29 in, Material Trade Name Thinsulate(TM), Maximum Chest Size 36 in, Minimum Chest Size 34 in, Number of Outside Pockets 2, Size S, Standards ASTM F1506, F2733, NFPA 70E, Total Number of Pockets 2, Size - Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.