Flame Resistant Rain Jacket, 16 cal/sq cm, 3XL, 5 oz Kevlar(R), Nomex(TM)

  • Mfr # 1801JN110

  • Zoro # G3874112


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
5 oz
Length
30 in
Standards
ASTM F1891, ASTM F2733
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1801JN110
Zoro #
G3874112
UPC #
840053407681
Country of Origin
United States

Dimensions

Size
3XL
Length
30 in
Thickness
9.8 mil
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Size - Body Type
Regular

Details

Item
Flame Resistant Rain Jacket
Color
Navy
Fabric Weight
5 oz
Standards
ASTM F1891, ASTM F2733
Arc Flash PPE Category
2
ATPV Rating
16 cal/sq cm
Material
Kevlar(R), Nomex(TM)
Closure Type
Non-Conductive Zipper
Seam Style
Dielectrically Welded
Gender
Men's
Features
Fall Protection Access on Back of Jacket
Color Family
Blue
Hood Style
Packable Hood in Collar
Number of Pockets (Inside)
0
Cuff Style
Snap
ANSI Class
3
Number of Pockets (Outside)
2
Number of Outside Pockets
2
Number of Inside Pockets
0
Lining Material
Kevlar(R), Nomex(TM)
Resists
Arc Flash, Chemical, Flame, Hot Liquid, Rain, Steam, Wind
High-Visibility
No
Includes Hood
Yes
Collar Style
Hood-in Collar
Includes Lining
No
Total Number of Pockets
2
Material Trade Name
Nomex®

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Non-Conductive Zipper, Collar Style Hood-in Collar, Color Navy, Fabric Weight 5 oz, Features Fall Protection Access on Back of Jacket, Gender Men's, High-Visibility No, Hood Style Packable Hood in Collar, Includes Hood Yes, Includes Lining No, Flame Resistant Rain Jacket, Length 30 in, Lining Material Kevlar(R), Nomex(TM), Material Kevlar(R), Nomex(TM), Maximum Chest Size 58 in, Minimum Chest Size 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.