Flame Resistant Rain Jacket, 16 cal/sq cm, L, 5 oz Kevlar(R), Nomex(TM)

  • Mfr # 1801JN110

  • Zoro # G3879609


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
5 oz
Length
30 in
Standards
ASTM F1891, ASTM F2733
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801JN110
Zoro #
G3879609
UPC #
840053407711
Country of Origin
United States

Dimensions

Size
L
Length
30 in
Thickness
9.8 mil
Size - Body Type
Regular
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
Flame Resistant Rain Jacket
Color
Navy
Fabric Weight
5 oz
Standards
ASTM F1891, ASTM F2733
Arc Flash PPE Category
2
ATPV Rating
16 cal/sq cm
Material
Kevlar(R), Nomex(TM)
Closure Type
Non-Conductive Zipper
Lining Material
Kevlar(R), Nomex(TM)
Number of Pockets (Inside)
0
Number of Outside Pockets
2
Color Family
Blue
Features
Fall Protection Access on Back of Jacket
Cuff Style
Snap
Gender
Men's
Number of Pockets (Outside)
2
Hood Style
Packable Hood in Collar
Seam Style
Dielectrically Welded
Resists
Arc Flash, Chemical, Flame, Hot Liquid, Rain, Steam, Wind
Number of Inside Pockets
0
ANSI Class
3
High-Visibility
No
Includes Hood
Yes
Includes Lining
No
Collar Style
Hood-in Collar
Total Number of Pockets
2
Material Trade Name
Polyurethane

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Non-Conductive Zipper, Collar Style Hood-in Collar, Color Navy, Fabric Weight 5 oz, Features Fall Protection Access on Back of Jacket, Gender Men's, High-Visibility No, Hood Style Packable Hood in Collar, Includes Hood Yes, Includes Lining No, Flame Resistant Rain Jacket, Length 30 in, Lining Material Kevlar(R), Nomex(TM), Material Kevlar(R), Nomex(TM), Maximum Chest Size 46 in, Minimum Chest Size 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.