Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Rain Jacket, 16 cal/sq cm, M, 5 oz Kevlar(R), Nomex(TM)

  • Mfr # 1801JN110

  • Zoro # G3877323


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
5 oz
Length
30 in
Standards
ASTM F1891, ASTM F2733
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801JN110
Zoro #
G3877323
UPC #
840053407728
Country of Origin
United States

Dimensions

Size
M
Length
30 in
Thickness
9.8 mil
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Size - Body Type
Regular

Details

Item
Flame Resistant Rain Jacket
Color
Navy
Fabric Weight
5 oz
Standards
ASTM F1891, ASTM F2733
Arc Flash PPE Category
2
ATPV Rating
16 cal/sq cm
Material
Kevlar(R), Nomex(TM)
Closure Type
Non-Conductive Zipper
Resists
Arc Flash, Chemical, Flame, Hot Liquid, Rain, Steam, Wind
Seam Style
Dielectrically Welded
Cuff Style
Snap
Lining Material
Kevlar(R), Nomex(TM)
Features
Fall Protection Access on Back of Jacket
Color Family
Blue
Number of Inside Pockets
0
Number of Pockets (Outside)
2
Number of Pockets (Inside)
0
Gender
Men's
ANSI Class
3
Hood Style
Packable Hood in Collar
Number of Outside Pockets
2
High-Visibility
No
Total Number of Pockets
2
Includes Lining
No
Collar Style
Hood-in Collar
Includes Hood
Yes
Material Trade Name
Nomex®

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Non-Conductive Zipper, Collar Style Hood-in Collar, Color Navy, Fabric Weight 5 oz, Features Fall Protection Access on Back of Jacket, Gender Men's, High-Visibility No, Hood Style Packable Hood in Collar, Includes Hood Yes, Includes Lining No, Flame Resistant Rain Jacket, Length 30 in, Lining Material Kevlar(R), Nomex(TM), Material Kevlar(R), Nomex(TM), Maximum Chest Size 42 in, Minimum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.