Flame Resistant Rain Jacket, 16 cal/sq cm, XL, 5 oz Kevlar(R), Nomex(TM)

  • Mfr # 1801JN120

  • Zoro # G3878120


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
5 oz
Length
30 in
Standards
ASTM F1891, ASTM F2733
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801JN120
Zoro #
G3878120
UPC #
840053407834
Country of Origin
United States

Dimensions

Size
XL
Length
30 in
Thickness
9.8 mil
Maximum Chest Size
50 in
Size - Body Type
Regular
Minimum Chest Size
48 in

Details

Item
Flame Resistant Rain Jacket
Color
Navy
Fabric Weight
5 oz
Standards
ASTM F1891, ASTM F2733
Arc Flash PPE Category
2
ATPV Rating
16 cal/sq cm
Material
Kevlar(R), Nomex(TM)
Closure Type
Non-Conductive Zipper
Lining Material
Kevlar(R), Nomex(TM)
Number of Pockets (Inside)
0
ANSI Class
3
Resists
Arc Flash, Chemical, Flame, Hot Liquid, Rain, Steam, Wind
Number of Outside Pockets
2
Number of Pockets (Outside)
0
Color Family
Blue
Number of Inside Pockets
0
Gender
Men's
Cuff Style
Snap
Hood Style
Packable Hood in Collar
Features
Fall Protection Access on Back of Jacket
Seam Style
Dielectrically Welded
High-Visibility
No
Includes Lining
No
Collar Style
Hood-in Collar
Total Number of Pockets
2
Includes Hood
Yes
Material Trade Name
Nomex®

Description

ANSI Class 3, ATPV Rating 16 cal/sq cm, Arc Flash PPE Category 2, Closure Type Non-Conductive Zipper, Collar Style Hood-in Collar, Color Navy, Fabric Weight 5 oz, Features Fall Protection Access on Back of Jacket, Gender Men's, High-Visibility No, Hood Style Packable Hood in Collar, Includes Hood Yes, Includes Lining No, Flame Resistant Rain Jacket, Length 30 in, Lining Material Kevlar(R), Nomex(TM), Material Kevlar(R), Nomex(TM), Maximum Chest Size 50 in, Minimum Chest Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.