Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Bib Overall, Nylon, Polyurethane, 29 in Inseam, 56 in to 58 in Waist, 0.25 mm Thickness, 4XL

  • Mfr # 80TY4

  • Zoro # G9348683


product price: $68.29
/ea

Key Features

Color
Yellow
Fabric Weight
4.5 oz/sq yd
Material
Nylon, Polyurethane
Rainwear Features
Wind Resistant
Inseam
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80TY4
Zoro #
G9348683
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Fits Waist Size
56 in to 58 in
Thickness
0.25 mm
Maximum Waist Size
58 in
Minimum Waist Size
56 in

Details

Item
Rain Bib Overall
Color
Yellow
Fabric Weight
4.5 oz/sq yd
Material
Nylon, Polyurethane
Rainwear Features
Wind Resistant
Inseam
29 in
Features
Durable, Flexible, Lightweight, Non-Conductive, Soft
Standards
ASTM D6413
Resists
Fats, Flame, Hydro, Hydrocarbons, Oils
Number of Pockets
0-3
Rainwear Style
Rain Bib Overall
Gender
Unisex
Closure Type
snaps
Seam Style
Stitched, Taped
Rainwear Primary Material
Nylon, Polyurethane
Rainwear Ankle Style
Straight Cuff
Liner Material
Polyurethane
Includes
Fly front
High-Visibility
No
Pass Through Pockets
No
ANSI Class
E
Series
80
Includes Suspenders
Yes
Lining Material
Polyurethane
Style
Bib Pant
Includes Lining
Yes
Ankle Type
Straight Cuff
Fly Closure Type
Snap
Coating Material
Polyurethane
Number of Outside Pockets
0
Number of Inside Pockets
0
Waist Closures
Pull On

Description

Rain Bib Overall, Style Bib Pant, Material Nylon, Polyurethane, Gender Unisex, Size 4XL, Color Yellow, Inseam 29 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Straight Cuff, Fabric Weight 4.5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ASTM D6413, Waist Closure Pull On, Includes Fly front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.