Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Bib Overall, Nylon, Polyurethane, 29 in Inseam, 44 in to 46 in Waist, 0.25 mm Thickness, XL

  • Mfr # 80TYX

  • Zoro # G9348665


product price: $68.29
/ea

Key Features

Color
Yellow
Fabric Weight
4.5 oz/sq yd
Material
Nylon, Polyurethane
Rainwear Features
Wind Resistant
Inseam
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80TYX
Zoro #
G9348665
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Waist Size
44 in to 46 in
Thickness
0.25 mm
Maximum Waist Size
46 in
Minimum Waist Size
44 in

Details

Item
Rain Bib Overall
Color
Yellow
Fabric Weight
4.5 oz/sq yd
Material
Nylon, Polyurethane
Rainwear Features
Wind Resistant
Inseam
29 in
Features
Durable, Flexible, Lightweight, Non-Conductive, Soft
Standards
ASTM D6413
Resists
Fats, Flame, Hydro, Hydrocarbons, Oils
Rainwear Style
Rain Bib Overall
Seam Style
Stitched, Taped
Liner Material
Polyurethane
Gender
Unisex
Includes
Fly front
Rainwear Ankle Style
Straight Cuff
Closure Type
snaps
Number of Pockets
0-3
Rainwear Primary Material
Nylon, Polyurethane
High-Visibility
No
Lining Material
Polyurethane
Number of Inside Pockets
0
Number of Outside Pockets
0
Style
Bib Pant
Series
80
Includes Lining
Yes
Fly Closure Type
Snap
Ankle Type
Straight Cuff
Coating Material
Polyurethane
Pass Through Pockets
No
ANSI Class
E
Includes Suspenders
Yes
Waist Closures
Pull On

Description

Rain Bib Overall, Style Bib Pant, Material Nylon, Polyurethane, Gender Unisex, Size XL, Color Yellow, Inseam 29 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Straight Cuff, Fabric Weight 4.5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ASTM D6413, Waist Closure Pull On, Includes Fly front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.