Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nasco Rain Hood, PU/Nylon, Universal, 0.25mm H80Y

Rain Hood, PU/Nylon, Universal, 0.25mm (Discontinued)

  • Mfr # H80Y
  • Zoro # G2729977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H80Y
Zoro #
G2729977
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Thickness
0.25mm

Details

Item
Rain Hood
Color
Yellow
Material
Polyurethane/Nylon
For Use With
Mfr No. 80JYHS
Attachment Type
Snaps
Seam Style
Stitched/Taped
Hood Attachment Style
Snaps

Description

Rain Hood, Hood Attachment Style Snaps, Material Polyurethane/Nylon, Seam Style Stitched/Taped, Thickness 0.25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.