Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nasco Rain Jacket, 6XL, PU/Nylon, 30inL, 5.5 oz. 60JSY1076

Rain Jacket, 6XL, PU/Nylon, 30inL, 5.5 oz. (Discontinued)

  • Mfr # 60JSY1076
  • Zoro # G7293266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60JSY1076
Zoro #
G7293266
UPC #
-
Country of Origin
United States

Dimensions

Fits Chest Size
68 in to 70 in
Size
6XL
Length
30 in
Thickness
0.3 mm
Rainwear Size
6XL

Details

Item
Rain Jacket
Material
Polyurethane/Nylon
Number of Pockets
0-3
Color
Yellow
Features
Chemical Resistant
Rainwear Closure Type
Snaps
Rainwear Features
Chemical Resistant
Number of Inside Pockets
0
Number of Outside Pockets
0
Fabric Weight
5.5 oz
Rainwear Color
Yellow
Resists
Fats, Oils, Sanitation Chemicals
Gender
Unisex
Seam Style
Dielectrically Welded
Lg. Type
Hip Length

Description

Rain Jacket, Size 6XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material Polyurethane/Nylon, Length 30 in, Features Chemical Resistant, Thickness 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.