Rain Jacket with Hood, XL, PU/Nylon, 30inL
Mfr # 81JYX
Zoro # G9348701
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Polyurethane/Nylon
Closure Type
snaps
Fabric Weight
4.5 oz
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81JYX
Zoro #
G9348701
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Length
30 in
Thickness
0.25 mm
Fits Chest Size
48 in to 50 in
Details
Item
Rain Jacket with Hood
Color
Yellow
Material
Polyurethane/Nylon
Closure Type
snaps
Fabric Weight
4.5 oz
Gender
Unisex
Number of Outside Pockets
0
Resists
Hydrocarbons, Oils
Seam Style
Stitched/Taped
Number of Inside Pockets
0
Description
Rain Jacket with Hood, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material Polyurethane/Nylon, Length 30 in, Thickness 0.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.