Zoro Homepage

Rain Pants, Nylon, Polyurethane, 29 in Inseam, Elastic Closure, Yellow, Size 5XL

  • Mfr # 81PY1175

  • Zoro # G9348796


product price: $58.99
/ea

Key Features

Color
Yellow
Material
Nylon, Polyurethane
Fabric Weight
4.5 oz
Inseam
29 in
Seam Style
Stitched, Taped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81PY1175
Zoro #
G9348796
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Fits Waist Size
60 in to 62 in
Thickness
0.25 mm
Minimum Waist Size
60 in
Maximum Waist Size
62 in

Details

Item
Rain Pants
Color
Yellow
Material
Nylon, Polyurethane
Fabric Weight
4.5 oz
Inseam
29 in
Seam Style
Stitched, Taped
ANSI Class
Not Rated
Gender
Unisex
Number of Pockets
0
Waist Closure
Elastic
Lining Material
Polyurethane
Closure Type
snaps
Standards
ANSI/ISEA 107-2015 Class E, not FR
Resists
Chemical, Fats, Flame, Hydro, Hydrocarbons, Oils
Includes
Plain Front
High-Visibility
No
Includes Lining
Yes
Fly Closure Type
None
Ankle Type
Straight Cuff
Style
Rain Pants
Features
Lightweight, Limited Flame Resistance, Waterproof
Reflective Stripe Border Type
None
Number of Outside Pockets
0
Number of Inside Pockets
0

Description

Rain Pants, Material Nylon, Polyurethane, Gender Unisex, Size 5XL, Color Yellow, Inseam 29 in, Maximum Waist Size 62 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyurethane, Ankle Type Straight Cuff, Fabric Weight 4.5 oz, Thickness 0.25 mm, Style Rain Pants, Fly Closure Type None, Waist Closure Elastic, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2015 Class E, not FR, Includes Plain Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.