Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reflective Rain Bib Overall, 2XL, 29 in Inseam, Kevlar(R), Nomex(R), Pull On

  • Mfr # 1801TN120

  • Zoro # G8658752


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Kevlar(R), Nomex(R)
Fabric Weight
5 oz/sq yd
Inseam
29 in
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801TN120
Zoro #
G8658752
UPC #
840053407933
Country of Origin
United States

Dimensions

Size
2XL
Thickness
0.25 mm
Fits Waist Size
48 in to50 in
Minimum Waist Size
48 in
Maximum Waist Size
50 in

Details

Item
Reflective Rain Bib Overall
Color
Navy
Material
Kevlar(R), Nomex(R)
Fabric Weight
5 oz/sq yd
Inseam
29 in
Gender
Unisex
Closure Type
Pull On
Features
Flexible, Maximizes Worker Movement and Comfort, Reduces Worker Heat Stress, Soft, Stays Cool in Summer, Stays Soft in Winter
Rainwear ANSI Class
Unrated
Resists
Chemical Splash, Electric Arc, Flash Fire, Steam and Hot Liquid, Water, Wind
Rainwear Features
Chemical Resistant, Wind Resistant
Seam Style
Heat Welded
Standards
ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3
High-Visibility
Yes
Ankle Type
Adjustable Cuff
Includes Suspenders
Yes
Pass Through Pockets
No
Includes Lining
Yes
ANSI Type
R
Lining Material
Kevlar(R), Nomex(TM)
Series
1800
Number of Inside Pockets
0
Number of Outside Pockets
0
Ankle Style
Snap
Waist Closures
Pull On

Description

Reflective Rain Bib Overall, Style Bib Pant, Material Kevlar(R), Nomex(R), Gender Unisex, Size 2XL, Color Navy, Inseam 29 in, Maximum Waist Size 50 in, High-Visibility Yes, ANSI Type R, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Kevlar(R), Nomex(TM), Ankle Type Adjustable Cuff, Fabric Weight 5 oz/sq yd, Thickness 0.25 mm, Fly Closure Type Snap, Standards ANSI 107 Type R, ASTM F1891, ASTM F2733, CGSB 155.20, Class 3, Waist Closure Pull On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.