Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nasco Sampling Bag, 7 oz, PK500 B00992WA

Sampling Bag, 7 oz, PK500 (Discontinued)

  • Mfr # B00992WA
  • Zoro # G3900450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B00992WA
Zoro #
G3900450
UPC #
-
Country of Origin
United States

Dimensions

Length
7 in
Width
3.75 in
Thickness
3 mil

Details

Item
Sampling Bag
Capacity
7 oz
Style
Standard

Description

Sampling Bag, Style Standard, Thickness 3 mil, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.