Shop NASHUA
See all product information
Create Account
573-1088228 102 - 1 lbs & 1 lbs Duct Sealer
- Mfr # 573-1088228
- Zoro # G904171865
product price:Â
$
45.99
/ea
Key Features
Color
Gray
Cleaner Container Size
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573-1088228
- Zoro #
- G904171865
- UPC #
- 5731088228
- Country of Origin
- China
- Item
- Duct Sealer
- Color
- Gray
Dimensions
- Cleaner Container Size
- 1 lb
Description
Features
- 102 - 1 lbs. & 1 lbs. Duct Sealer
- 1 lb. duct seal is used to seal around junction boxes, flashing and service entrances
- Garvin Industries’ duct seal is a permanently soft, non toxic compound that can be painted almost immediately after application
- It will also not affect other plastic materials or corrode metals
- Size: 102 - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.