Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extreme Weather Foil Tape, 2 13/16 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X

  • Mfr # 330X

  • Zoro # G3346603


product price: $18.19
/ea

Key Features

Tape Color
Silver
Length
46m
Width
72mm
Tape Thickness
3.5 mil
Series
330X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330X
Zoro #
G3346603
UPC #
742366008268
Country of Origin
United States

Dimensions

Length
46m
Width
72mm
Tape Thickness
3.5 mil
Imperial Tape Width
2 13/16 in
Metric Tape Length
46 m
Imperial Tape Length
50 1/4 yd
Metric Tape Width
72 mm

Details

Item
Foil Tape
Tape Color
Silver
Series
330X
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
260 Degrees F
Minimum Tape Performance Temperature
-35 Degrees F
Tape Backing Material
Aluminum
Tape Tensile Strength
14 lb/in
Temperature Range
-35 Degrees to 260 Degrees F
Tape Elongation
Not Rated
Standards
FAR 25.853(a), UL 723
Tape Shape
Continuous Roll
Adhesion Strength
55 oz./in.
Duct Tape Grade
Premium
Tape Type
Foil Tape
Adhesion to Steel
55 oz/in
Product Form
Continuous Roll
Liner Included
Yes
Brand and Series
Nashua 330X
Liner Material
Poly Coated Kraft Paper
Tape Adhesive Format
Single-Sided
Specifications Met
FAR, UL Listed
Common Industry
Automotive
Tape Sub-Type
General Purpose Foil Tape
Tape Brand
Nashua
Tape Backing Construction
Foil
Environment
Indoor and Outdoor
Tape Resistance Properties
UV-Resistant

Description

Foil Tape, Tape Brand Nashua, Brand and Series Nashua 330X, Common Industry Automotive, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 50 1/4 yd, Imperial Tape Width 2 7/8 in, Imperial Tape WxL 2 13/16 in x 50 1/4 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -35 Degrees F, Temperature Range -35 Degrees to 260 Degrees F, Product Form Continuous Roll, Series 330X, Tape Adhesive Material Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.