Zoro Homepage
This item is Discontinued.
Nashua Duct Tape, 3-25/32 in. W, 60 yd. L, PK12 398

Duct Tape, 3-25/32 in. W, 60 yd. L, PK12 (Discontinued)

  • Mfr # 398
  • Zoro # G9496191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398
Zoro #
G9496191
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
3 3/4 in
Metric Tape Length
54.9 m
Metric Tape Width
96 mm
Duct Tape Length
60 yd
Duct Tape Thickness
11.0 mil
Duct Tape Width
3.7813 in
Tape Thickness
11 mil
Diameter
6.4375 in

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
398
Adhesion Strength
80 oz/in
Duct Tape Type
Duct Tape
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Standards
UL 723
Tape Adhesive
Rubber
Tape Elongation
20 %
Tape Tensile Strength
26 lb/in
Number of Adhesive Sides
1
Product Form
Continuous Roll
Maximum Tape Performance Temperature
200 Degrees F
Tape Brand
Nashua
Tape Adhesive Format
Single-Sided
Adhesion to Steel
80 oz/in
Temperature Range
40 Degrees to 200 Degrees F
Brand and Series
Nashua 398
Duty Rating
Standard Duty
Tape Sub-Type
General Purpose Duct Tape
Minimum Tape Performance Temperature
40 Degrees F
Tape Type
Duct & Repair Tape
Environment
Indoor and Outdoor
Specifications Met
UL Listed
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Backing Construction
Cloth
Tape Duty Rating`
Standard Duty
Brand
Nashua

Description

Tape Thickness 11 mil, Tape Brand Nashua, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 3 3/4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Continuous Roll, Series 398, Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Tape Sub-Type General Purpose Duct Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.