Zoro Homepage
This item is Discontinued.
Nashua Duct Tape, 48mm x 55m, 11 mil, Blue 398

Duct Tape, 48mm x 55m, 11 mil, Blue (Discontinued)

  • Mfr # 398
  • Zoro # G1009965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398
Zoro #
G1009965
UPC #
742366000613
Country of Origin
United States

Dimensions

Duct Tape Thickness
11.0 mil
Duct Tape Length
55m
Duct Tape Width
1.875 in

Details

Item
Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene Coated Cloth
Tensile Strength
26 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Adhesion Strength
80 oz/in
Tape Adhesive
Rubber
Standards
Tested in accordance with UL 723
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Tape Tensile Strength
26 lb/in
Number of Adhesive Sides
1
Temperature Range
40 Degrees to 200 Degrees F

Description

Tape Backing Material Polyethylene Coated Cloth, Tape Adhesive Material Rubber, Standards Tested in accordance with UL 723, Tape Tensile Strength 26 lb/in, Tape Color Black, Tape Shape Continuous Roll, Tape

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.