Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Tape, 72mm x 55m, 8 mil, Silver

  • Mfr # 308

  • Zoro # G7141543


product price: $13.49
/ea
Sold in multiples of 16 for $215.84

Key Features

Tape Color Family
Metallic
Tensile Strength
22 lb./in.
Duct Tape Length
55m
Duct Tape Width
72mm
Duct Tape Grade
Utility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
308
Zoro #
G7141543
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55m
Duct Tape Width
72mm

Details

Item
Duct Tape,72mm x 55m,8 mil,Silver
Tape Color Family
Metallic
Tensile Strength
22 lb./in.
Duct Tape Grade
Utility
Performance Temp.
40 Degrees to 200 Degrees F

Description

Duct Tape,72mm x 55m,8 mil,Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.