Zoro Homepage
This item is Discontinued.
Nashua Duct Tape, 72mm x 55m, Green 398

Duct Tape, 72mm x 55m, Green (Discontinued)

  • Mfr # 398
  • Zoro # G1009800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398
Zoro #
G1009800
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
55m
Duct Tape Width
1 7/8 in

Details

Item
Tape
Tape Color Family
Black
Tensile Strength
26 lb/in
Duct Tape Grade
Industrial
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Standards
Tested in accordance with UL 723
Tape Adhesive
Rubber

Description

Tape, Duct Tape Type Duct Tape, Duct Tape Width 1 7/8 in, Duct Tape Thickness 11.00 mil, Duct Tape Grade Industrial, Tape Color Family Black, Black, Duct Tape Primary Material Coated Cloth, Material Polyethylene Coated Cloth, Tape Shape Continuous Roll, Tape Adhesive Rubber, Performance Temp. 40 Degrees to 200 Degrees F, Adhesion Strength 80 oz/in, Tensile Strength 26 lb/in, Standards Tested in accordance with UL 723

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.