Zoro Homepage

Duct Tape, Black, 120 yd L, 1-7/8 in W

  • Mfr # 555

  • Zoro # G3036539


product price: $20.49
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555
Zoro #
G3036539
UPC #
0742366006677
Country of Origin
United States

Dimensions

Imperial Tape Length
120 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
110 m
Metric Tape Width
48 mm
Duct Tape Thickness
3.1 mil
Duct Tape Length
110 m
Duct Tape Width
48 mm
Tape Thickness
3.1 mil
Diameter
5.2 in

Details

Item
Duct Tape
Tape Color Family
Black
Tape Color
Black
Material
Polyethylene Coated Cloth
Tensile Strength
34 lb-in
Duct Tape Adhesive
Acrylic
Color
Black
Tape Backing Material
Polypropylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Acrylic
Series
555
Adhesion Strength
45 oz/in
Standards
ASTM D1000, ASTM D3833, PSTC-101
Tape Adhesive
Acrylic
Performance Temp.
-40 Degrees to 212 Degrees F
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Tape Tensile Strength
34 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Brand and Series
Patco 555
Temperature Range
40 Degrees to 210 Degrees F
Tape Sub-Type
UL-Printed Duct Tape
Tape Type
Duct & Repair Tape
Adhesion to Steel
45 oz/in
Tape Backing Construction
Film
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM, PSTC
Tape Brand
Patco
Common Industry
Construction, General Maintenance & Repair
Maximum Tape Performance Temperature
210 Degrees F
Environment
Indoor and Outdoor
Duty Rating
Light Duty
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll

Description

Adhesion to Steel 45 oz/in, Tape Brand Patco, Clean Removal Time Not Applicable, Construction, General Maintenance and Repair, Environment Indoor/Outdoor, Imperial Tape Length 120 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 555, Tape Adhesive Material Acrylic, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type UL-Printed Duct Tape, Tape Thickness 3.1 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 210 Degrees F, Metric Tape Length 110 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.