Zoro Homepage

Duct Tape, Black, 39 yd L, 1-7/8 in W

  • Mfr # 349

  • Zoro # G4245516


product price: $20.19
/ea

Key Features

Tape Color Family
Black
Tape Color
Black
Imperial Tape Length
39 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Coated Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349
Zoro #
G4245516
UPC #
742366010162
Country of Origin
United States

Dimensions

Imperial Tape Length
39 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
36 m
Metric Tape Width
48 mm
Duct Tape Thickness
16.0 mil
Duct Tape Length
36 m
Duct Tape Width
48 mm
Tape Thickness
16 mil

Details

Tape Color Family
Black
Item
Duct Tape
Tape Color
Black
Material
Polyethylene Coated Cloth
Tensile Strength
48 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Black
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Premium
Tape Adhesive Material
Rubber
Series
349
Performance Temp.
40 Degrees to 200 Degrees F
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Standards
UL 723
Adhesion Strength
55 oz/in
Tape Tensile Strength
48 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Tape Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Moisture-Resistant
Maximum Tape Performance Temperature
200 Degrees F
Tape Backing Construction
Cloth
Specifications Met
UL Listed
Adhesion to Steel
55 oz/in
Brand and Series
Nashua 349
Tape Sub-Type
General Purpose Duct Tape
Temperature Range
40 Degrees to 200 Degrees F
Tape Brand
Nashua
Minimum Tape Performance Temperature
40 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment
Indoor and Outdoor
Tape Type
Duct & Repair Tape
Duty Rating
Heavy Duty
Product Form
Continuous Roll
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 55 oz/in, Tape Brand Nashua, Clean Removal Time Not Rated, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 39 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 349, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Black, Tape Sub-Type General Purpose Duct Tape, Tape Thickness 16 mil, Duct and Repair Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.