Zoro Homepage

Duct Tape, Black, 60 yd L, 1 in W

  • Mfr # 203

  • Zoro # G710105481


product price: $6.19
/ea

Key Features

Tape Color
Black
Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.9 m
Metric Tape Width
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203
Zoro #
G710105481
UPC #
094728271958
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 in
Metric Tape Length
54.9 m
Metric Tape Width
25.4 mm
Duct Tape Width
1 in
Tape Thickness
9 mil

Description

Duct Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.